Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 25 gal., 1 EA

  • Item # 5UZ30
  • Mfr. Model # BM15
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 25 gal., 1 EA Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BattleMatâ„¢ is as tough as it looks, featuring an industrial camouflage and a heavy duty approach to cleaning up spills. These rolls are double-perfed and tough enough to take whatever you dish out. Ideal as walk-on mats or single use absorbents in manufacturing plants and similar environments.
Show More Close
 

Technical Specifications

Item # 5UZ30
Mfr. Model # BM15
UNSPSC #47131901
Catalog Page 1860
Shipping Weight 18.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 25 gal.
Length 150 ft.
Width 15"
Material Polypropylene
Layers of Construction 2
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions