Check Availability
150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 23 gal., 1 EA Absorbent Roll,Chem/Hazmat,Gray,150 ft.L Absorbent Roll,Chem/Hazmat,Gray,150 ft.L Absorbent Roll,Chem/Hazmat,Gray,150 ft.L Absorbent Roll,Chem/Hazmat,Gray,150 ft.L Absorbent Roll,Chem/Hazmat,Gray,150 ft.L
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 23 gal., 1 EA

  • Item # 5TZX2
  • Mfr. Model # HT555
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Built for durability and high absorbency, the economical "High Traffic" or HT Roll is ideal for your busy problem areas. The HT Roll will quickly become your mat of choice for saving time and money on your industrial application. Use as a pad, wipe, roll, soc. For use with oil and water-based fluids.
Show More Close
 

Technical Specifications

Item # 5TZX2
Mfr. Model # HT555
UNSPSC #47131909
Catalog Page 1860
Shipping Weight 16.85 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Chemical, Hazmat
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 23 gal.
Length 150 ft.
Width 15"
Material Polypropylene
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

* This product's country of origin is subject to change

Compliance and Restrictions