Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Light, 20 gal., 1 EA

  • Item # 5TZV9
  • Mfr. Model # CH15P
150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Light, 20 gal., 1 EA Absorbent Roll,Chem/Hazmat,YLW,150ft L Absorbent Roll,Chem/Hazmat,YLW,150ft L Absorbent Roll,Chem/Hazmat,YLW,150ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Absorb any liquids, including oils, acids, and hazardous chemicals. Available with MAXX™ technology for more absorbency of acids and hazardous chemicals. Will not react to aggressive fluids.
Show More Close
 

Technical Specifications

Item # 5TZV9
Mfr. Model # CH15P
UNSPSC #47131909
Catalog Page 1861
Shipping Weight 13.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Chemical, Hazmat
Absorbency Weight Light
Volume Absorbed Per Pkg. 20 gal.
Length 150 ft.
Width 15"
Material Polypropylene
Perforated Yes
Color Yellow
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions