Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 37 gal., 1 EA

  • Item # 5DFL6
  • Mfr. Model # RFOP14P
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 37 gal., 1 EA Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Re-Formâ„¢ absorbent material is designed to absorb up to 50% more than traditional meltblown polypropylene sorbents. It is recommended for petroleum-based drips, spills, and wiping applications. The spunbound coverstock on both sides also offers additional durability and strength.
Show More Close
 

Technical Specifications

Item # 5DFL6
Mfr. Model # RFOP14P
UNSPSC #47131909
Catalog Page 1863
Shipping Weight 10.5 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 37 gal.
Length 150 ft.
Width 14-1/4"
Material Spunbond Polyester
Recycled Content (%) 80%
Perforated Yes
Color White
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions