Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 54 gal., 1 EA

  • Item # 4DND4
  • Mfr. Model # RFP328-DP
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 54 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Re-Formâ„¢ Plus Sorbent Material features a spunbond coverstock for absorbency performance with additional durability in foot traffic and wiping applications. It is recommended for indoor use or dry-weather outdoor use. Not suitable for use with highly aggressive acids and caustic solutions.
Show More Close
 

Technical Specifications

Item # 4DND4
Mfr. Model # RFP328-DP
UNSPSC #47131909
Catalog Page 1863
Shipping Weight 30.5 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 54 gal.
Length 150 ft.
Width 28-1/2"
Material Spunbond Polypropylene
Recycled Content (%) 80%
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions