Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 38 gal., 2 PK

  • Item # 436M67
  • Mfr. Model # BRH152
150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 38 gal., 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436M67
Mfr. Model # BRH152
UNSPSC #47131909
Catalog Page 0
Shipping Weight 19.4 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Chemical, Hazmat
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 38 gal.
Length 150 ft.
Width 15"
Material Polypropylene
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color Yellow
Item Absorbent Roll
Static Dissipative No
Standards EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In