Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 49 gal., 1 EA

  • Item # 3RPW2
  • Mfr. Model # OP30-DP
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 49 gal., 1 EA Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Oil Plus™ pad absorbs petroleum-based oils, solvents, and other non-water soluble liquids. It features perforated sheets to reduce waste.
Show More Close
 

Technical Specifications

Item # 3RPW2
Mfr. Model # OP30-DP
UNSPSC #47131909
Catalog Page 1861
Shipping Weight 32.5 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 49 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 3
Perforated Yes
Color White
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change