Check Availability
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 39 gal., 1 EA Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 39 gal., 1 EA

  • Item # 3RPA9
  • Mfr. Model # MRO24-DP
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The MRO Plus™ absorbent roll is designed to absorb industrial liquids including water, petroleum-based and chemical-based fluids. It features 3-ply construction for strength, durability, and reduced lint.
Show More Close
 

Technical Specifications

Item # 3RPA9
Mfr. Model # MRO24-DP
UNSPSC #47131909
Catalog Page 1861
Shipping Weight 22.5 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 39 gal.
Length 150 ft.
Width 24"
Material Polypropylene
Layers of Construction 3
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

* This product's country of origin is subject to change

Compliance and Restrictions