Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 37 gal., 1 EA

  • Item # 3RPA7
  • Mfr. Model # UXT30DP
150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 37 gal., 1 EA Absorbent Roll,Chem/Hazmat,Gray,150 ft.L Absorbent Roll,Chem/Hazmat,Gray,150 ft.L Absorbent Roll,Chem/Hazmat,Gray,150 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high-performance absorbent pads are designed to handle virtually any liquid (water, petroleum, and chemical-based). They feature a double-sided, low-linting coverstock and meltblown core. The pads are designed to offer a universal solution to industrial maintenance and hazmat. The extra strength helps to provide wringing and re-using of sorbents.
Show More Close
 

Technical Specifications

Item # 3RPA7
Mfr. Model # UXT30DP
UNSPSC #47131909
Catalog Page 1861
Shipping Weight 27.5 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Chemical, Hazmat
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 37 gal.
Length 150 ft.
Width 30"
Material Spunbond Polypropylene
Layers of Construction 3
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close