Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 18 gal., 1 EA

  • Item # 3RPA2
  • Mfr. Model # SXT15P
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 18 gal., 1 EA Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High performance, oil only sorbent remains intact even when saturated. Spunbond coverstock on both sides offers maximum durability and very low linting. This roll is ideal for workstations involving the wipe down of tools or component parts, with features like extra strength for wringing and re-using of sorbents.
Show More Close
 

Technical Specifications

Item # 3RPA2
Mfr. Model # SXT15P
UNSPSC #47131909
Catalog Page 1861
Shipping Weight 14.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 18 gal.
Length 150 ft.
Width 15"
Material Spunbond Polypropylene
Perforated Yes
Color White
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions