Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 39 gal., 1 EA

  • Item # 3NMP7
  • Mfr. Model # SPCUN3800
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 39 gal., 1 EA Absorbent Roll,Universal,Green,150 ft.L Absorbent Roll,Universal,Green,150 ft.L Absorbent Roll,Universal,Green,150 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Boom is chemically inert, making it ideal for use with aggressive fluids. 3-ply construction makes it stronger and more durable while reducing lint. The product's green color (the universal symbol for safety) indicates that it is intended for use on hazardous fluids and chemicals. Perfed up the center to help you use only what you need. For use with chemicals and hazardous fluids.
Show More Close
 

Technical Specifications

Item # 3NMP7
Mfr. Model # SPCUN3800
UNSPSC #47131909
Catalog Page 1861
Shipping Weight 27.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 39 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 3
Perforated Yes
Color Green
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change