Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 49 gal., 1 EA

  • Item # 30PE64
  • Mfr. Model # RFPP30P
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 49 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PE64
Mfr. Model # RFPP30P
UNSPSC #47131909
Shipping Weight 32.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 49 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Recycled Content (%) 90%
Perforated Yes
Color Green
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions