Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 47 gal., 1 EA

  • Item # 2GU48
  • Mfr. Model # HT30
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 47 gal., 1 EA Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Built for durability and high absorbency, the economical "High Traffic" or HT Roll is ideal for your busy problem areas. The HT Roll will quickly become your mat of choice for saving time and money on your industrial application. Perfed up the center, this pad is built for durability and high absorbency. It is recommended for busy problem areas where it can withstand heavy foot and forklift traffic. The pad also features a durable, abrasion-resistant upper layer and perforated sections to help reduce waste.
Show More Close
 

Technical Specifications

Item # 2GU48
Mfr. Model # HT30
UNSPSC #47131909
Catalog Page 1860
Shipping Weight 32.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 47 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 2
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov