Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 59 gal., 1 EA

  • Item # 15U887
  • Mfr. Model # SIR72
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 59 gal., 1 EA Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L
Qty
  • Web Price
    $355.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sorbent Industrial Rug is made of durable, needle-punched fibers. This double wide roll provides extra coverage for eliminating slippery areas and unsightly tracking between the plant and office areas. It is designed to stand up to most aggressive fluids.
Show More Close
 

Technical Specifications

Item # 15U887
Mfr. Model # SIR72
UNSPSC #47131901
Catalog Page 1860
Shipping Weight 46.5 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 59 gal.
Length 150 ft.
Width 72"
Material Polypropylene
Color Gray
Item Absorbent Roll
Static Dissipative Yes
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions