Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 23 gal., 1 EA

  • Item # 15U884
  • Mfr. Model # HT15
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 23 gal., 1 EA Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Built for durability and high absorbency, the economical "High Traffic" or HT Roll is ideal for your busy problem areas. It is made to withstand heavy foot and forklift traffic along with problem spill areas.
Show More Close
 

Technical Specifications

Item # 15U884
Mfr. Model # HT15
UNSPSC #47131909
Shipping Weight 17.3 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 23 gal.
Length 150 ft.
Width 15"
Material Polypropylene
Layers of Construction 2
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions