Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 45 gal., 1 EA

  • Item # 15U883
  • Mfr. Model # SIR36150
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 45 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sorbent Industrial Rug is made of durable, needle-punched fibers, eliminating slippery areas and unsightly tracking between the plant and office areas. It's color masks drips and spills and is a best seller for high traffic area applications.
Show More Close
 

Technical Specifications

Item # 15U883
Mfr. Model # SIR36150
UNSPSC #47131901
Shipping Weight 38.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 45 gal.
Length 150 ft.
Width 36"
Material Polypropylene
Color Gray
Item Absorbent Roll
Static Dissipative Yes
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions