Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 22 gal., 1 EA

  • Item # 15U881
  • Mfr. Model # BHT150
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 22 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BASICâ„¢ Universal Absorbent Mat offers a strong and durable top layer that is ideal for heavy traffic, busy problem areas or single use absorbents in manufacturing plants and other similar environments. This mat is cost effective with a great absorbency rate.
Show More Close
 

Technical Specifications

Item # 15U881
Mfr. Model # BHT150
UNSPSC #47131901
Shipping Weight 15.2 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Light
Volume Absorbed Per Pkg. 22 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 1
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions