Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 48 gal., 1 EA

  • Item # 15U875
  • Mfr. Model # GP30
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 48 gal., 1 EA Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GP™ MAXX enhanced pads are designed to offer enhanced performance without additional weight. The pads absorb water, petroleum, and chemical-based products. They feature efficient construction, with a dimpled surface. Double the coverage.
Show More Close
 

Technical Specifications

Item # 15U875
Mfr. Model # GP30
UNSPSC #47131909
Shipping Weight 27.26 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 48 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 1
Perforated No
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions