Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 38 gal., 1 EA

  • Item # 15U872
  • Mfr. Model # BRU150
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 38 gal., 1 EA Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BASIC Universal Sorbents is an economical, general purpose sorbent to clean up oils, coolants, solvents, and water-based fluids. These sorbents absorb up to 20 times their weight and are put to use against spills in assembly lines, printing, equipment or any general manufacturing area. These universal pads are designed to offer an economical, general purpose solution to cleaning. They absorb up to 20 times their weight and are put to use against spills in assembly lines, printing, equipment, or any general manufacturing area.
Show More Close
 

Technical Specifications

Item # 15U872
Mfr. Model # BRU150
UNSPSC #47131909
Shipping Weight 23.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 38 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 1
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions