Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 38 gal., 1 EA

  • Item # 15U870
  • Mfr. Model # BRO150
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 38 gal., 1 EA Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BASICâ„¢ Oil Only Sorbents provide users with a durable absorbent for cleaning up petroleum based spills and leaks. These sorbents have proven to absorb liquids and repel water, and are effective in both industrial and environmental applications. The Oil Only sorbents are best applied during emergency spills for fast and easy clean-up.
Show More Close
 

Technical Specifications

Item # 15U870
Mfr. Model # BRO150
UNSPSC #47131909
Shipping Weight 21.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 38 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 1
Perforated Yes
Color White
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions