Check Availability
144 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 70 gal., 2 PK
  • BRADY SPC ABSORBENTS 

    144 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 70 gal., 2 PK

  • Item # 436N18
  • Mfr. Model # SPC152
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 436N18
Mfr. Model # SPC152
UNSPSC #47131909
Shipping Weight 31.6 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 70 gal.
Length 144 ft.
Width 19"
Material Polypropylene
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color White
Item Absorbent Roll
Static Dissipative No
Standards EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile

* This product's country of origin is subject to change

Compliance and Restrictions