Check Availability
  • BRADY SPC ABSORBENTS 

    144 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 70 gal., 1 EA

  • Item # 2AJ14
  • Mfr. Model # SPC150
144 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 70 gal., 1 EA Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pad's hydrophobic nature makes it ideal for outdoor applications, and MAXX means greater performance without the extra weight. With heavier bonding to enhance strength and reduce linting, this product is used with oil and petroleum based fluids.
Show More Close
 

Technical Specifications

Item # 2AJ14
Mfr. Model # SPC150
UNSPSC #47131901
Catalog Page 1861
Shipping Weight 33.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 70 gal.
Length 144 ft.
Width 38"
Material Polypropylene
Layers of Construction 1
Color White
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions