Check Availability
100 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 25 gal., 1 EA
  • BRADY SPC ABSORBENTS 

    100 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 25 gal., 1 EA

  • Item # 5TZW6
  • Mfr. Model # SPC1900
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Marine Sweep features a durable blue coverstock for extra strength. Ideal for dragging behind or connect between two ships.
Show More Close
 

Technical Specifications

Item # 5TZW6
Mfr. Model # SPC1900
UNSPSC #47131901
Catalog Page 1860
Shipping Weight 10.05 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Medium
Volume Absorbed Per Pkg. 25 gal.
Length 100 ft.
Width 19"
Material Polypropylene
Color Blue/White
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

* This product's country of origin is subject to change

Compliance and Restrictions