Check Availability
  • BRADY SPC ABSORBENTS 

    100 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 26.7 gal., 1 EA

  • Item # 40LP96
  • Mfr. Model # CHBB30
100 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 26.7 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LP96
Mfr. Model # CHBB30
UNSPSC #47131909
Shipping Weight 22.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Chemical, Hazmat
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 26.7 gal.
Length 100 ft.
Width 30"
Material Polypropylene
Perforated No
Color Black/Yellow
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions