Check Availability
  • Absorbent Pads and Rolls
  • BRADY SPC ABSORBENTS 

    100 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 23.1 gal., 1 EA

  • Item # 40LP94
  • Mfr. Model # HTBB30
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 23.1 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 40LP94
Mfr. Model # HTBB30
UNSPSC #47131909
Shipping Weight 20.9 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 23.1 gal.
Length 100 ft.
Width 30"
Material Polypropylene
Perforated No
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov