Check Availability
  • BRADY SPC ABSORBENTS 

    100 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 11.5 gal., 1 EA

  • Item # 40LP93
  • Mfr. Model # HTBB15
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 11.5 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LP93
Mfr. Model # HTBB15
UNSPSC #47131909
Shipping Weight 10.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 11.5 gal.
Length 100 ft.
Width 15"
Material Polypropylene
Perforated No
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.