This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Road Traffic Control, No Header, Aluminum, 30" x 30", With Mounting Holes, High Intensity Prismatic

  • Item # 4KTR1
  • Mfr. Model # 113297
Road Traffic Control, No Header, Aluminum, 30" x 30", With Mounting Holes, High Intensity Prismatic

See alternate products available online.

Product Details

This highly visible Brady® traffic sign clearly communicates to motorists the necessity of slowing down their vehicle. Constructed with HIP (high intensity prismatic) sheeting to provide a high level of retro-reflectivity and improved nighttime visibility. Contains a minimum of 70% post-consumer recycled content.
Show More Close
 

Technical Specifications

Item # 4KTR1
Mfr. Model # 113297
UNSPSC #55121710
Catalog Page 1835
Shipping Weight 5.75 lbs
Country of Origin Mexico *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 30"
Width 30"
Thickness 0.090"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Slow
Sign Legend Color Black
Sign Background Color Black, Yellow
Printed Language English
Sign Shape Diamond
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Operating Temp. Range -40 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms