This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Road Traffic Control, No Header, Aluminum, 24" x 24", High Intensity Prismatic

  • Item # 4KTP5
  • Mfr. Model # 113292
Road Traffic Control, No Header, Aluminum, 24" x 24", High Intensity Prismatic

See alternate products available online.

Product Details

Brady™ traffic sign alerts drivers to take precautionary measures and ensure public safety. Highly visible abrasion- and chemical-resistant aluminum sign is designed with HIP sheeting (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Contains a minimum 70% post-consumer recycled content.
Show More Close
 

Technical Specifications

Item # 4KTP5
Mfr. Model # 113292
UNSPSC #55121710
Shipping Weight 3.68 lbs
Country of Origin Mexico *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 24"
Thickness 0.090"
Sign Material Aluminum
Header No Header
Legend Stop Ahead
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Diamond
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In