Check Availability
  • BRADY 

    Road Traffic Control, No Header, Aluminum, 24" x 18", With Mounting Holes, High Intensity Prismatic

  • Item # 4FP04
  • Mfr. Model # 94190
Road Traffic Control, No Header, Aluminum, 24" x 18", With Mounting Holes, High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brady™ traffic sign alerts drivers to take precautionary measures and ensure public safety. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting and is OSHA and ANSI compliant.
Show More Close
 

Technical Specifications

Item # 4FP04
Mfr. Model # 94190
UNSPSC #55121710
Shipping Weight 2.76 lbs
Country of Origin Mexico *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 18"
Thickness 0.090"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Keep Right
Symbol Right Arrow
Sign Legend Color Black
Sign Background Color Black, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Operating Temp. Range -40 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms