Check Availability
  • BRADY 

    Road Traffic Control, No Header, Aluminum, 18" x 18", With Mounting Holes, High Intensity Prismatic

  • Item # 41F888
  • Mfr. Model # 80071
Road Traffic Control, No Header, Aluminum, 18" x 18", With Mounting Holes, High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Brady brand "Yield" traffic sign is constructed from abrasion- and chemical-resistant aluminum, to stand up to all types of weather conditions. Designed with highly reflective, highly visible HIP (high intensity prismatic) sheeting that provides better retroreflectivity than EG sheeting (engineering grade). ANSI and OSHA compliant.
Show More Close
 

Technical Specifications

Item # 41F888
Mfr. Model # 80071
UNSPSC #55121710
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 18"
Width 18"
Thickness 0.090"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Yield
Symbol None
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape Triangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Operating Temp. Range -40 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms