Check Availability
Road Traffic Control, No Header, Aluminum, 24" x 24", With Mounting Holes, High Intensity Prismatic
  • BRADY 

    Road Traffic Control, No Header, Aluminum, 24" x 24", With Mounting Holes, High Intensity Prismatic

  • Item # 1K855
  • Mfr. Model # 94148
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Brady® traffic sign helps keep highways, roads, and parking areas safe. Highly visible sign clearly communicates its "Yield" message to motorists. Constructed with HIP (high intensity prismatic) material to provide a high level of retro-reflectivity and improved nighttime visibility. Contains a minimum of 70% post-consumer recycled content.
Show More Close
 

Technical Specifications

Item # 1K855
Mfr. Model # 94148
UNSPSC #55121710
Catalog Page 1835
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 24"
Thickness 0.090"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Yield
Symbol Triangle
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape Triangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Operating Temp. Range -40 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms