This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Road Traffic Control, No Header, Fiberglass, 24" x 24", With Mounting Holes, Not Retroreflective

  • Item # 14Z569
  • Mfr. Model # 75062
Road Traffic Control, No Header, Fiberglass, 24" x 24", With Mounting Holes, Not Retroreflective

Product Details

This Brady® traffic sign helps keep highways, roads, and parking areas safe. Highly visible sign clearly communicates its "Yield" message to motorists. Constructed with HIP (high intensity prismatic) material to provide a high level of retro-reflectivity and improved nighttime visibility. Contains a minimum of 70% post-consumer recycled content.
Show More Close
 

Technical Specifications

Item # 14Z569
Mfr. Model # 75062
UNSPSC #55121710
Catalog Page 1835
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 24"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend Yield
Symbol Triangle
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape Triangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms