Check Availability
Road Traffic Control, No Header, Aluminum, 36" x 36", Post Mounting, High Intensity Prismatic
  • BRADY 

    Road Traffic Control, No Header, Aluminum, 36" x 36", Post Mounting, High Intensity Prismatic

  • Item # 14Z515
  • Mfr. Model # 95042
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These high-intensity traffic signs are manufactured with reflective aluminum for durability and high visibility in light and dark environments.
Show More Close
 

Technical Specifications

Item # 14Z515
Mfr. Model # 95042
UNSPSC #55121710
Catalog Page 1835
Shipping Weight 4.5 lbs
Country of Origin Mexico *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 36"
Width 36"
Thickness .090 In.
Sign Material Aluminum
Sign Mounting Style Post Mounting
Header No Header
Legend Yield
Symbol Triangle
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape Triangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms