Check Availability
  • BRADY 

    Right-to-Know Label,1-1/2"H,1-1/2"W,PK9

  • Item # 20TH36
  • Mfr. Model # 58547
Right-to-Know Label,1-1/2"H,1-1/2"W,PK9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pictogram labels are designed to quickly and effectively convey personal protection instructions and special precautionary information. They are sized to fit standard, Write-On Right-To-Know labels, and are card-mounted for easy removal and application.
Show More Close
 

Technical Specifications

Item # 20TH36
Mfr. Model # 58547
UNSPSC #55121606
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Right-to-Know Label
Material Vinyl
Legend (Vapor Respirator Pictogram)
Height 1-1/2"
Width 1-1/2"
Write on Surface No
Shape Square
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
Language No Text
No. of Labels 9
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color Blue/White
* This product's country of origin is subject to change

Compliance and Restrictions