Check Availability
Restrooms, No Header, Plastic, 8" x 8", Surface
  • BRADY 

    Restrooms, No Header, Plastic, 8" x 8", Surface

  • Item # 6G417
  • Mfr. Model # 70117
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6G417
Mfr. Model # 70117
UNSPSC #55121704
Catalog Page 1924
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Restroom Sign
Sign Subject Matter Restrooms
Height 8"
Width 8"
Thickness 95 Mil
Sign Material Plastic
Sign Mounting Style Surface
Header No Header
Legend Restroom
Sign Legend Color White
Sign Background Color Black
Printed Language Braille, English
Sign Shape Square
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions