Check Availability
Restrooms, No Header, Plastic, 12" x 12", Surface
  • BRADY 

    Restrooms, No Header, Plastic, 12" x 12", Surface

  • Item # 41G143
  • Mfr. Model # 106184
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 41G143
Mfr. Model # 106184
UNSPSC #55121718
Catalog Page 1924
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Restroom Sign
Sign Subject Matter Restrooms
Height 12"
Width 12"
Sign Material Plastic
Sign Mounting Style Surface
Header No Header
Legend Restroom
Sign Legend Color Blue, White
Sign Background Color White
Printed Language Braille, English
Sign Shape Circle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms