Check Availability
Restrooms, No Header, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
  • BRADY 

    Restrooms, No Header, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 38J066
  • Mfr. Model # 123883
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 38J066
Mfr. Model # 123883
UNSPSC #55121718
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Restroom Sign
Sign Subject Matter Restrooms
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Restroom
Sign Legend Color White
Sign Background Color Blue, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms