Check Availability
  • BRADY 

    Restrooms, No Header, Plastic, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 23X683
  • Mfr. Model # 38996
Restrooms, No Header, Plastic, 14" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23X683
Mfr. Model # 38996
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Facility Restroom Sign
Sign Subject Matter Restrooms
Height 14"
Width 10"
Thickness 0.060"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Restrooms/Banos
Sign Legend Color Black
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms