This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Restrooms, No Header, Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 23W614
  • Mfr. Model # 38484
Restrooms, No Header, Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 23W614
Mfr. Model # 38484
UNSPSC #55121704
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Restrooms
Height 14"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Restrooms/Banos
Sign Legend Color Black
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms