Check Availability
Red Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 7-3/8"
  • BRADY 

    Red Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 7-3/8"

  • Item # 5TA77
  • Mfr. Model # 51171
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This tamper-resistant lockout box has a powder-coated finish. The lockout message is printed in in English, Spanish, and French.
Show More Close
 

Technical Specifications

Item # 5TA77
Mfr. Model # 51171
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 6.55 lbs
Country of Origin China *
Item Group Lockout Box
Max. Number of Padlocks 13
Door Type Hinged
Color Red
Portable Yes
Box Material Steel
Height 6"
Width 7-3/8"
Depth 9-1/4"
Wall Mounting No
Legend Lock Box Lock Out for Safety
Lockout Visibility No
Standards OSHA 1910.147

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms