Check Availability
  • BRADY 

    Red Plastic Group Lockout Box, Max. Number of Padlocks: 3, 6" x 6"

  • Item # 5TB19
  • Mfr. Model # LG003E
Red Plastic Group Lockout Box, Max. Number of Padlocks: 3, 6" x 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This acrylic wall lock box is designed to be lighter than hasps and require fewer locks, thereby reducing weight on delicate, energy-isolating devices such as circuit breakers. It is manufactured with acrylic plastic and features pre-attached plastic hooks for hanging keys and tag stubs. It also features pre-drilled holes for easy wall mounting.
Show More Close
 

Technical Specifications

Item # 5TB19
Mfr. Model # LG003E
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 0.78 lbs
Country of Origin China *
Item Group Lockout Box
Max. Number of Padlocks 3
Door Type Clear Acrylic
Color Red
Portable No
Box Material Plastic
Height 6"
Width 6"
Depth 2"
Wall Mounting Yes
Number of Key Hooks 3
Legend Group Lockout
Lockout Visibility Yes
Includes Pre Attached Plastic Hooks
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms