Check Availability
  • BRADY 

    Red Plastic Group Lockout Box, Max. Number of Padlocks: 16, 7-1/2" x 8-1/2"

  • Item # 5TA68
  • Mfr. Model # 50937
Red Plastic Group Lockout Box, Max. Number of Padlocks: 16, 7-1/2" x 8-1/2" Group Lockout Box,16 Locks Max,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wall-mountable with pre-drilled holes, this lockout box features a clear acrylic window to allow visual inspection of contents.
Show More Close
 

Technical Specifications

Item # 5TA68
Mfr. Model # 50937
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Group Lockout Box
Max. Number of Padlocks 16
Door Type Clear Acrylic
Color Red
Portable Yes
Box Material Plastic
Height 7-1/2"
Width 8-1/2"
Depth 4-1/4"
Wall Mounting Yes
Number of Key Hooks 12
Lockout Visibility Yes
Includes (12) Hooks
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms