Check Availability
  • BRADY 

    Red Plastic Group Lockout Box, Max. Number of Padlocks: 8, 6" x 4"

  • Item # 3PDE2
  • Mfr. Model # 50938
Red Plastic Group Lockout Box, Max. Number of Padlocks: 8, 6" x 4" Group Lockout Box,8 Locks Max,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall lock box is designed to be lighter than hasps and require fewer locks, thereby reducing weight on delicate, energy-isolating devices such as circuit breakers. It is injection molded with isoplast polymers for extra durability. It also offers resistance to chemicals, heat, and corrosion. The slot in front allows keys to be inserted when the box is locked, and the transparent window makes contents visible from the outside.
Show More Close
 

Technical Specifications

Item # 3PDE2
Mfr. Model # 50938
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Group Lockout Box
Max. Number of Padlocks 8
Door Type Hinged
Color Red
Portable No
Box Material Plastic
Height 6"
Width 4"
Depth 5-1/2"
Wall Mounting Yes
Number of Key Hooks 6
Lockout Visibility Yes
Includes (6) Key Hooks
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms