Check Availability
  • BRADY 

    Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 3 PK

  • Item # 39N270
  • Mfr. Model # 123414
Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed alike for lockout procedures. They feature fiberglass-reinforced nylon bodies and triple-coated hardened steel shackles. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 39N270
Mfr. Model # 123414
UNSPSC #46171501
Shipping Weight 1.8 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 3/4"
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 3"
Body Color Red
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 6
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In