Check Availability
  • BRADY 

    Red Lockout Padlock, Different Key Type, Thermoplastic Body Material

  • Item # 39N225
  • Mfr. Model # 123351
Red Lockout Padlock, Different Key Type, Thermoplastic Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each of these safety padlocks features a non-conductive, spark-resistant lock body and nylon shackle. Their keyways are engineered to break any current traveling from the padlock shackle to the cylinder. Each padlock requires its own key.
Show More Close
 

Technical Specifications

Item # 39N225
Mfr. Model # 123351
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 1.05 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 4/5"
Legend Danger Locked Out Do Not Remove
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 1-3/4"
Body Color Red
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 6
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms