Check Availability
  • Lockout Padlocks
  • BRADY 

    Red Lockout Padlock, Different Key Type, Thermoplastic Body Material, 6 PK

  • Item # 39N188
  • Mfr. Model # 118926
Red Lockout Padlock, Different Key Type, Thermoplastic Body Material, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed different for lockout procedures. They feature fiberglass-reinforced nylon bodies and aluminum shackles. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 39N188
Mfr. Model # 118926
UNSPSC #46171501
Shipping Weight 0.8 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 13/64"
Shackle Height 1"
Shackle Material Aluminum
Shackle Width 3/4"
Body Width 1-1/5"
Body Thickness 5/8"
Legend Danger Locked Out Do Not Remove
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 1-2/5"
Body Color Red
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In