Check Availability
  • BRADY 

    Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 6 PK

  • Item # 39N170
  • Mfr. Model # 105890
Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These safety padlocks each feature an insulated cylinder to protect employees from the risk of electric shock. The 6-pin locks are precision-machined to offer unique key cuts and superior tamper resistance. The design also keeps the keys from being released unless the padlock shackles are closed.

The locks are lightweight and designed to resist impact, temperature, chemicals, and corrosion. Each features a nonconductive, nonsparking body design with a ribbed grip for easy handling. Each padlock operates with its own key. All come standard with English, French and Spanish language labels.
Show More Close
 

Technical Specifications

Item # 39N170
Mfr. Model # 105890
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 1.56 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 4/5"
Legend Danger Locked Out Do Not Remove
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 1-3/4"
Body Color Red
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 6
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In