Check Availability
  • BRADY 

    Red Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA

  • Item # 24UY64
  • Mfr. Model # 133270
Red Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This padlock is designed for use in lockout applications. It features a steel shackle and rust-resistant aluminum body. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 24UY64
Mfr. Model # 133270
UNSPSC #46171501
Shipping Weight 0.2 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1"
Shackle Material Steel
Shackle Width 3/4"
Body Width 1-1/4"
Body Thickness 5/8"
Standards OSHA 1910.147
Body Height 1-7/16"
Number of Bumpers 0
Body Color Red
Control Key Registration Required No
Shackle Type Open
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In