Check Availability
  • BRADY 

    Red Heavy Duty Steel Group Lockout Box, Max. Number of Padlocks: 12, 6-45/64" x 9-1/2"

  • Item # 44ZL14
  • Mfr. Model # 145579
Red Heavy Duty Steel Group Lockout Box, Max. Number of Padlocks: 12, 6-45/64" x 9-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tamper-resistant Brady® Safety Redbox® Group Lockout Box can help keep machinery and equipment from being started until all the people doing servicing have removed their personal locks. The keys to each energy control point's lock are put in the lock box, which is itself locked by each worker's personal lock. The group lockout box is wall-mountable, with a quick-release slide to let it be carried where needed.
Show More Close
 

Technical Specifications

Item # 44ZL14
Mfr. Model # 145579
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 3.6 lbs
Country of Origin China *
Item Group Lockout Box
Max. Number of Padlocks 12
Door Type Hinged
Color Red
Portable Yes
Box Material Heavy Duty Steel
Height 6-45/64"
Width 9-1/2"
Depth 3-13/16"
Wall Mounting Yes
Number of Key Hooks 0
Legend Safety REDBOX(TM) for Lockout
Lockout Visibility No
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms