Check Availability
  • BRADY 

    Red Heavy Duty Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 9"

  • Item # 35XM05
  • Mfr. Model # 65040
Red Heavy Duty Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 9"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XM05
Mfr. Model # 65040
UNSPSC #46171511
Shipping Weight 4.1 lbs
Country of Origin China *
Item Group Lockout Box
Max. Number of Padlocks 13
Door Type Hinged
Color Red
Portable Yes
Box Material Heavy Duty Steel
Height 6"
Width 9"
Depth 3-1/2"
Wall Mounting No
Number of Key Hooks 0
Legend Caja De Trabas Trabado De Seguridad
Lockout Visibility No
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms